Beli mal ulir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Dimensions (mm): 70 x 15
- Material: Cold Rolled Steel
- Purpose of Use: For screw pitch.
- Ridge Angle (degree): 60
- Specifications: For Metric Threads
- Kennedy Radius GaugeDeskripsi:- Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.atribut:
- Length (mm): 25
- monotaro Pitch Gauge (Pengukur Ulir)Deskripsi:Gauge to measure the pitch of a general screwatribut:
- Material: SUS430
- TECLOCK Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- Mitutoyo Thread Pitch Gages (Pengukur Ulir)Deskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- Mitutoyo Radius GageDeskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
- Mitutoyo Radius Gage Matric Typeatribut:
- Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
- Remarks: 180° arc
- Specification Range (mm): 1.0-7.0
- Insize Pitch Gauge (Pengukur ulir)Deskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- Mitutoyo Pitch GaugeDeskripsi:Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.atribut:
- Material: Steel
- Shinwa Rules Pitch Gauge (Pengukur Ulir)Deskripsi:A gauge that measures the pitch of ordinary screws. The reef shows the peaks and the pitch of the mountains. Mountain angle: 60 degrees. To prevent rust, wipe off any dirt after use, apply oil, and store.Gauge that measures the pitch of ordinary screws* To prevent rust, wipe off any dirt after use, apply oil, and store.atribut:
- Material: Steel
- Vogel Germany Thread Pitch Gauge (Pengukur Ulir)Deskripsi:The Vogel Screw Pitch Gauges are essential tools for measuring the pitch or lead of screw threads, aiding in identifying thread specifications. They consist of multiple blades, each corresponding to a specific thread pitch, allowing users to determine the pitch of a threaded fastener or tapped hole by matching the gauge blade to the thread profile.Fine cutted threadsFor internal and external measurements of threadsatribut:
- Largest Metric Measure (mm): 6
- Number of Blades: 52
- Thread Type: Whitworth/Metric
- TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)atribut:
- Purpose of Use: Outer diameter round, for groove roundness.
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Material: Cold rolled steel
- Dimensions (mm): 70 x 15
- Set Details (mm): 4, 41/2, 5-14 (1.0 increments), 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60
- Number of: 26
- Accuracy: 60-40 thread (+-0.03mm); 39-10 thread (+-0.05mm); 9-4 thread (+-0.07mm)
- Purpose of Use: For screw pitch.
- Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir)Deskripsi:Ideal for accurately measuring internal and external thread forms. Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy. Enclosed in a steel case. Range of sizes: Whitworth - 4 - 62 TPI; Metric - 0.75 - 6mm; American - 4 - 42 TPI.atribut:
- Number of Leaves: 28
- Product Number: 400
- Part Number: KEN5181000K
- SUPER TOOL Bearing SeparatorDeskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SUPER TOOL Bearing Separator (Treker Bearing)Deskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens only the external thread of the speeder.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter wi
- TRUSCO Radius Gaugeatribut:
- Material: Cold Rolled Steel
- Purpose of Use: For rounded corner groove.
- Specifications: Integrated male and female model
- Insize Radius Gauge (Pengukur Ulir)Deskripsi:- Made of medium carbon steel
Daftar Harga mal ulir Terbaru October 2026
| TRUSCO Pitch Gauge (Pengukur Ulir) | Rp439.900 |
| Kennedy Radius Gauge | Rp379.900 |
| monotaro Pitch Gauge (Pengukur Ulir) | Rp159.900 |
| TECLOCK Hardness Tester (Alat Uji Kekerasan) | Rp9.899.900 |
| Mitutoyo Thread Pitch Gages (Pengukur Ulir) | Rp429.900 |
| Mitutoyo Radius Gage | Rp199.900 |
| Mitutoyo Radius Gage Matric Type | Rp389.900 |
| Insize Pitch Gauge (Pengukur ulir) | Rp229.900 |
| Mitutoyo Pitch Gauge | Rp479.900 |
| Shinwa Rules Pitch Gauge (Pengukur Ulir) | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000759-1.jpg)

/65P103184221-3.jpg)
/3zP102858143-2.jpg)
/1uP106106066-2.jpg)


/46P105918150-5.jpg)

/k6P102897726-3.jpg)
/cjP112187451-1.jpg)
/0yP101001034-2.jpg)
/P102011522-1.jpg)

/7nP102201275-4.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P102759675-2.jpg)

/hcP106623624-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)